2
more

to view pricing and more.
Documents & Guides
6 Inch Commercial Downlight Lumen Output And CCTSelect 120-277V Dimmable Triac/ELV & 0-10V, White Reflector White Flange
Overview
6 Inch Commercial Downlight Lumen Output And CCTSelect 120-277V Dimmable Triac/ELV & 0-10V, White Reflector White Flange
The ProLED Select Commercial Downlight Series is an energy efficient, premium performing solution for commercial lighting applications. This product features a internal driver compartment, an 18 inch pre installed conduit lead and robust universal spring clips which eliminate the need for a traditional recessed housing. The ProLED Select Commercial Downlight Series are Wattage and CCT selectable, 90+ CRI and are 0-10V dimmable which makes them the ideal all-in one solution for retrofit and new construction projects.
Also known as: 807154892112, 89211
Specifications
| Lumens: | 1000, 1800, 2500, Selectable |
| Wattage: | 10, 27, 21, Selectable |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 6 in |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 1800, 2500, Selectable |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 27, 21, Selectable |
| Diameter: | 6 in |
| Type: | 0-10V Dimming |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |