MOLDED CASE CIRCUIT BREAKER 600V 400A

Item #: 270150

Cat #: LHL36400

UPC: 785901339380

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 400A
Also known as: 785901339380, LHL36400

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 600
Standards: California Proposition 65
Interrupt Rating AC: 22 kA