Interconnector, 4"

Item #: 270153

Cat #: LB100-ACC-4

UPC: 848070007747

to view pricing and more.
Documents & Guides
Interconnector, 4 inch

Overview

Interconnector, 4 inch
Also known as: 848070007747, LB100-ACC-4

Specifications

Length: 4 in
Light Technology: LED
Length: 4 in
Light Technology: LED