Category 6 U/UTP Enhanced Copper Cable, CMP, Orange, 1000' Carton

Item #: 2701580

Cat #: PUP6004OR-WZ

UPC: 613056895706

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Net® TX6000™ Category 6 U/UTP Enhanced Copper Cable, 4-Pair, 23 AWG, CMP, Orange, 1000 Foot Carton

Overview

Pan-Net® TX6000™ Category 6 U/UTP Enhanced Copper Cable, 4-Pair, 23 AWG, CMP, Orange, 1000 Foot Carton

Enhanced electrical headroom performance provides our enhanced Cat 6 U/UTP copper cable margin above industry standards and exceptional performance for PoE++ applications.

Also known as: 613056895706, PUP6004OR-WZ

Specifications

Type: Plenum, Enhanced
Gauge: 23 AWG
Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Package Type: Carton
Diameter: 0.225 in
Insulation: FEP
Type: Plenum, Enhanced
Length: 1000 ft
Jacket: PVC
Conductors: 4 Pair
Diameter: 0.225 in
Gauge: 23 AWG
Color: Orange
Material: Copper
Package Type: Carton
Insulation: FEP