
9W CFL Retrofit LED Lamp, Type A+B, 27/30/35/40K
Item #: 2701677
Cat #: LED-7310-FC-G4
UPC: 197810015345
to view pricing and more.
Documents & Guides
LED Type A+B PL Lamp with FLEXCOLOR: Operates on existing magnetic ballasts or 120-277 VAC, 9 Watt, Color Temperature: 2700K/3000K/3500K/4000K, 1104-1243 Lumens (depending on color selected), Base: G24d
Overview
LED Type A+B PL Lamp with FLEXCOLOR: Operates on existing magnetic ballasts or 120-277 VAC, 9 Watt, Color Temperature: 2700K/3000K/3500K/4000K, 1104-1243 Lumens (depending on color selected), Base: G24d
Also known as: 197810015345, LED-7310-FC-G4
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 1100, 1240, Selectable |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 9 |
| Shape: | PL |
| Dimmable: | No |
| Base: | 2-Pin (G24d) |
| Type: | Hybrid (Type A+B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Shape: | PL |
| Base: | 2-Pin (G24d) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1100, 1240, Selectable |
| Wattage: | 9 |
| Dimmable: | No |
| Type: | Hybrid (Type A+B) |