SOLID STATE O/LOAD RELAY 575VAC 100A

Item #: 270169

Cat #: LR9D5367

UPC: 389110113092

to view pricing and more.

Overview

SOLID STATE O/LOAD RELAY 575VAC 100A
Also known as: 389110113092, LR9D5367

Specifications

Poles: 3
Type: Overload Relay
IP/NEMA Rating: IP20
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: IP20
Type: Overload Relay
Standards: California Proposition 65