
Deep Strut, 3-1/4" x 1 5/8" Wide x 20' Long, Slotted Holes, Steel
Item #: 270194
Cat #: B11SH-240GLV
UPC: 781011202354
to view pricing and more.
Documents & Guides
Deep Strut, 3-1/4"x 1 5/8" Wide, 9/16" x 1 1/8" Slotted Holes, Pre-Galvanized Steel, 20 Foot Lenth
Overview
Deep Strut, 3-1/4"x 1 5/8" Wide, 9/16" x 1 1/8" Slotted Holes, Pre-Galvanized Steel, 20 Foot Lenth
Unistrut channel is commonly used to support heating, ventilation, and air conditioning systems. It is strong enough to hold the weight of ductwork and can be easily adjusted to accommodate changing needs.
Also known as: 781011202354, B11SH-240GLV
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |