350 MCM Copper Compression Sleeve

Item #: 270212

Cat #: BBCU-035

UPC: 785037215367

to view pricing and more.
Documents & Guides
Copper Compression Sleeve, Long Barrel, Wire Size: 350 MCM. Wire Diameter: .682". Suitable for Grounding, Bonding and Direct Burial Applications.

Overview

Copper Compression Sleeve, Long Barrel, Wire Size: 350 MCM. Wire Diameter: .682". Suitable for Grounding, Bonding and Direct Burial Applications.

Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037215367, BBCU-035, Finger trap

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 350
Color: Red
Allowable Gauge Range: 350
Material: Copper