MINI CIRCUIT BREAKER E-FRAME 50A 1 POLE 600Y/347 VAC 25 KA MAX BOLT ON

Item #: 2702242

Cat #: EDB16050

UPC: 606486143318

to view pricing and more.

Overview

MINI CIRCUIT BREAKER E-FRAME 50A 1 POLE 600Y/347 VAC 25 KA MAX BOLT ON

E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 40A, 1 pole, and has an operating voltage of 600Y/347 VAC. It also provides a 25 kA max interrupt rating at 120 VAC. This device has a hold current of 630A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 1800A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This breaker was calibrated for 40 degrees C. This product is UL Listed as High Intensity Discharge. HACR rated.

Also known as: 606486143318, EDB16050

Specifications

No Specifications Available