KIT FOR UL TYPE 1 CONFORMITY - MOUNTED UNDER VARIABLE SPEED DRIVE

Item #: 2702307

Cat #: VW3A95815

UPC: 606480967194

to view pricing and more.
KIT FOR UL TYPE 1 CONFORMITY - MOUNTED UNDER VARIABLE SPEED DRIVE

Overview

KIT FOR UL TYPE 1 CONFORMITY - MOUNTED UNDER VARIABLE SPEED DRIVE

This UL conformity kit is part of the Altivar Machine ATV320 range, an offer of drives designed for Original Equipment Manufacturers (OEMs). This optional kit enables your Altivar variable speed drive to meet UL type 1 requirements. Its frame size is 3C (140mm/5.5in wide x 118mm/4.64in high, and 88mm/3.46in deep). Thanks to this kit, cables can be directly connected to the drive via tubes or cable glands. The shielding is connected inside the kit. It weighs 0.550kg (1.213lb). This kit can be used to ensure UL Type 1 conformity even when the drive is mounted directly on a wall outside the enclosure. It is compatible with ATV320U30M3C and ATV320U40M3C drives. The kit is delivered in one package including fixing accessories. This kit is mounted to the lower part of the drive. The Altivar Machine ATV320 series focus on easy integration for simple and advanced machine requirements with proven motor control and connectivity. ATV320 drives are specifically designed for material handling, packaging, textiles, hoisting, mechanical actuators, and material working.

Also known as: 606480967194, VW3A95815

Specifications

No Specifications Available