Industrial Control Transformer

Item #: 2702439

Cat #: C5000K2A

UPC: 786680125805

to view pricing and more.
Documents & Guides
Industrial Control Transformer, Primary Voltage: 240 X 480V, 230 X 460V, 220 X 440V. Secondary Voltage: 120/115/110V. 50/60 Hz. 7.6" H x 7.8" L x 9.0" W

Overview

Industrial Control Transformer, Primary Voltage: 240 X 480V, 230 X 460V, 220 X 440V. Secondary Voltage: 120/115/110V. 50/60 Hz. 7.6" H x 7.8" L x 9.0" W
Also known as: 786680125805, C5000K2A

Specifications

Phase: 1
Secondary Voltage: 110/115/120
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 110/115/120
Volt Amps: 5kVA