5000 VA TYPE MTK CONTROL TRANSFORMER

Item #: 2702442

Cat #: C5000K4C

UPC: 786680001918

to view pricing and more.
Documents & Guides
5000 VA TYPE MTK CONTROL TRANSFORMER

Overview

5000 VA TYPE MTK CONTROL TRANSFORMER
Also known as: 786680001918, C5000K4C

Specifications

Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Volt Amps: 5kVA
Primary Voltage: 550/575/600
Type: Industrial Control Transformer
Volt Amps: 5kVA
Secondary Voltage: 110/115/120
Primary Voltage: 550/575/600