HARMONY SOLID STATE RELAY 20 A DIN RAIL MOUNT ZERO VOLTAGE SWITCHING INPUT 4.32 V DC OUTPUT 48.600 V

Item #: 2702482

Cat #: SSD1A320BDC3

UPC: 606489807811

to view pricing and more.
HARMONY SOLID STATE RELAY 20 A DIN RAIL MOUNT ZERO VOLTAGE SWITCHING INPUT 4.32 V DC OUTPUT 48.600 V AC

Overview

HARMONY SOLID STATE RELAY 20 A DIN RAIL MOUNT ZERO VOLTAGE SWITCHING INPUT 4.32 V DC OUTPUT 48.600 V AC

This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 20A power rated relay with pluggable spring input contactor type configuration and zero voltage switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 4Vdc to 32Vdc input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.301Kg and its dimensions are, 22.5mm wide, 133.8mm deep, 91.9mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

Also known as: 606489807811, SSD1A320BDC3

Specifications

No Specifications Available