
Dual RJ11/RJ45 Faceplate, for 5500 Series Raceway
Item #: 2702763
Cat #: 5507RJ-GY
UPC: 786776524901
to view pricing and more.
Documents & Guides
Non-Metallic, Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Width. Includes: (1) Opening, (1) KO. PVC, Light Gray.
Overview
Non-Metallic, Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Width. Includes: (1) Opening, (1) KO. PVC, Light Gray.
Also known as: 786776524901, 5507RJ-GY
Specifications
| Color: | Light Gray |
| Width: | 1 7/8 in |
| Length: | 4 1/4 in |
| Color: | Light Gray |
| Length: | 4 1/4 in |
| Width: | 1 7/8 in |