4" Square Exposed Work Cover, Single Locking 1.719
Item #:
27031
Cat #:
811C
UPC:
050169999868
Sign In or Register to view pricing and more.
Documents & Guides
4" Square, Exposed Work Cover, Type: Single Receptacle (30A), 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3". Opening: 1.719".
Overview
4" Square, Exposed Work Cover, Type: Single Receptacle (30A), 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3". Opening: 1.719".
RACOĀ® exposed work covers include required hardware for mounting the receptacle(s) RACOĀ® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
Also known as: 050169999868, 811C
Specifications
Gangs: | 2 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 7.300 inĀ³ |
Gangs: | 2 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 7.300 inĀ³ |
Customer Reviews
No reviews for this product
(0)