Minster 2 Light Ceiling Fixture

Item #: 270318
Cat #: V7788-33
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, Size: 9-1/2 x 5-1/4", Material: Brushed Nickel Steel Pan & Alabaster Glass Shade

Overview

Ceiling Light, Size: 9-1/2 x 5-1/4", Material: Brushed Nickel Steel Pan & Alabaster Glass Shade
Also known as: V7788-33

Specifications

Diameter: 9 1/2 in
Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Diameter: 9 1/2 in
Volts AC: 120
Wattage: 60
Base: Medium Screw (E26)
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)