1-8/10 Amp Fast-Acting Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 27032

Cat #: AGC-1-8/10

UPC: 051712703529

to view pricing and more.
Documents & Guides
1-8/10 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps

Overview

1-8/10 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Also known as: 051712703529, AGC-1-8/10

Specifications

Height: 20 in
Type: Clamp Cover
Color: Metallic
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Color: Metallic
Depth: 6 in
Width: 16 in
Type: Clamp Cover
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X