This product may not be available in all locations.
3
more

Breaker, Molded Case, 250A, 600VAC, 25-100kAIC, 250VDC, 20kAIC, 3P
Item #: 270386
Cat #: JJL36250M75
UPC: 785901541134
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 600 Volt AC, 25 - 100 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out, 114 - 217 Full Load Amps, 684 - 2500 Adjustable Instantaneous Trip Range
Overview
Breaker, Molded Case, 250 Amp, 600 Volt AC, 25 - 100 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out, 114 - 217 Full Load Amps, 684 - 2500 Adjustable Instantaneous Trip Range
Also known as: 785901541134, JJL36250M75
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 250 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Amps: | 250 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Volts DC: | 250 |
| Interrupt Rating DC: | 20 kA |