2 AWG-600 MCM Aluminum Solderless Lug

Item #: 270395
Cat #: PB3-600
UPC: 785037483056
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Solderless Panelboard Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB. 3-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Panelboard Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB. 3-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
For copper or aluninum conductors, Body fabricated from high strength aluminum alloy extrusions, 100% re-usable using hex wrench, No special tools required, Maximum conductivity, compact design, light weight with ultimate strength, Electro-tin plated to assure miniumum contact resistance and protection against corrosion when used with copper wire. For added protection apply Penn-Union Cual-Aid® to cable before installation.
Also known as: 785037483056, PB3-600

Specifications

Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 2 - 1/0
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 2 - 1/0
Material: Aluminum
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)