Fuse, 1-1/4A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 2704

Cat #: LPS-RK-1-1/4SP

UPC: 051712548106

to view pricing and more.
Documents & Guides
1-1/4 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

1-1/4 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548106, LPS-RK-1-1/4SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 1.250
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Amps: 1.250
Interrupt Rating AC: 300 kA