
6" ProLED Color Selectable Retrofit Downlight, Smooth Trim
Item #: 2704165
Cat #: 87987
UPC: 807154879878
to view pricing and more.
Documents & Guides
6 Inch ProLED Color Selectable Retrofit Downlight, 10.5 Watt, 120V, 900 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 5% Dimming, Smooth Trim
Overview
6 Inch ProLED Color Selectable Retrofit Downlight, 10.5 Watt, 120V, 900 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 5% Dimming, Smooth Trim
The Halco ProLED Color Selectable Retrofit Downlight Series in smooth or baffle trim provides a high performing solution for all retrofit downlighting projects. This product is five CCT color selectable which offers the ultimate in flexibility and performance and is perfect to find the desired look and feel of your space. A perfect choice for Ceiling Light, Overhead Light, Awning Lighting, and Under Eave Lighting
Also known as: 807154879878, 87987
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Wattage: | 10.500 |
| Dimmable: | Yes |
| Size: | 6 in |
| Volts AC: | 120 |
| Wattage: | 10.500 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 6 in |
| Dimmable: | Yes |