
to view pricing and more.
Documents & Guides
LED T8 Linear Tube: 17W, 48in, 3000k - 6500k 5CCT Selectable,
Type B, 2200 Lumen. Product Code: 48T8-17W-8CS-SDE-BYP-LED, SKU: 87217.
Overview
LED T8 Linear Tube: 17W, 48in, 3000k - 6500k 5CCT Selectable,
Type B, 2200 Lumen. Product Code: 48T8-17W-8CS-SDE-BYP-LED, SKU: 87217.
Also known as: 807154872176, 87217
Specifications
| Lumens: | 2200 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Wattage: | 17 |
| Material: | Plastic |
| Color Rendering Index (CRI): | 83 |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Lumens: | 2200 |
| Length: | 4 ft, 48 in |
| Material: | Plastic |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Shape: | T8 (Tubular) |
| Wattage: | 17 |
| Color Rendering Index (CRI): | 83 |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Type: | Ballast Bypass (Type B) |