Pliers, Long Reach, 13"

Item #: 2704349

Cat #: 71400

UPC: 092644710698

to view pricing and more.
Documents & Guides
Long Nose Pliers With Extended 13-Inch Reach For Better Access In To Tight And Small Spaces, Double Rivet Design Results In Jaws Opening More Than The Handles, Angled Knurl Jaw Pattern Provides Superior Grip On Workpiece, Hardened Alloy Steel Brings Durability And Long Tool Life, Molded Grips Provide Comfort And Contour For Precise Control, Straight Jaw Design Handles Most Tasks, Engineered By Klein Tools For Peak Performance

Overview

Long Nose Pliers With Extended 13-Inch Reach For Better Access In To Tight And Small Spaces, Double Rivet Design Results In Jaws Opening More Than The Handles, Angled Knurl Jaw Pattern Provides Superior Grip On Workpiece, Hardened Alloy Steel Brings Durability And Long Tool Life, Molded Grips Provide Comfort And Contour For Precise Control, Straight Jaw Design Handles Most Tasks, Engineered By Klein Tools For Peak Performance

The Klein Tools 13-Inch Long Reach Pliers are designed to improve access into tight spots across a variety of applications. The dual rivet design allows the jaws to open faster than the handles, ensuring the ability to grip on a workpiece without obstruction. These feature straight jaws with Klein's unique angled knurls to provide an extra grip that limits slippage.

Also known as: 092644710698, 71400

Specifications

Length: 13 in
Length: 13 in