2
more

to view pricing and more.
Documents & Guides
SAE Impact Socket Set Features The Most Frequently Used Sizes: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, And 3/4-Inch, Engineered With Optimized Wall Thickness And Precision Hex Pockets To Securely Grip Fasteners And Provide Quick Access, Convenient Carabiner Attachment Lets You Secure The Socket Sleeve To Backpacks, Tool Bags, Or Belts For Instant Access And Improved Job Site Productivity, Industry-Standard Color-Coded Painted Rings And Bold Stamped Size Markings Deliver Lasting Durability And Instant Socket Size Identification, Superior Cold Forged, Heat Treated Cr-Mo Steel Construction Provides Impact-Rated Strength Designed To Withstand High-Torque Jobs, Socket Sleeve Features A Mechanical Grip System Around The Color Band For Secure Socket Retention; Easy Removal For Rapid Socket Changes, Includes 3-Inch Impact Adapter For Compatibility With 1/4-Inch Impact Drivers
Overview
SAE Impact Socket Set Features The Most Frequently Used Sizes: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, And 3/4-Inch, Engineered With Optimized Wall Thickness And Precision Hex Pockets To Securely Grip Fasteners And Provide Quick Access, Convenient Carabiner Attachment Lets You Secure The Socket Sleeve To Backpacks, Tool Bags, Or Belts For Instant Access And Improved Job Site Productivity, Industry-Standard Color-Coded Painted Rings And Bold Stamped Size Markings Deliver Lasting Durability And Instant Socket Size Identification, Superior Cold Forged, Heat Treated Cr-Mo Steel Construction Provides Impact-Rated Strength Designed To Withstand High-Torque Jobs, Socket Sleeve Features A Mechanical Grip System Around The Color Band For Secure Socket Retention; Easy Removal For Rapid Socket Changes, Includes 3-Inch Impact Adapter For Compatibility With 1/4-Inch Impact Drivers
This 10-piece SAE Impact Socket Set features sizes from 1/4-Inch to 9/16-Inch, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under tough torque. The included 3-Inch impact adapter allows use with a 1/4-Inch impact driver. Secure sockets with a carabiner on backpacks or tool belts for quick access and efficiency. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.
Also known as: 092644338090, 33809
Specifications
| Size: | 9/16 in, 5/16 in, 5/8 in, 3/8 in, 1/2 in, 7/16 in, 3/4 in, 1/4 in, 11/16 in |
| Size: | 9/16 in, 5/16 in, 5/8 in, 3/8 in, 1/2 in, 7/16 in, 3/4 in, 1/4 in, 11/16 in |