
LED Linear Strip Fixture, 4ft, Selectable
Item #: 2704540
Cat #: SDS42550LCST-UN3-DIM-OCC
UPC: 190096197293
to view pricing and more.
Documents & Guides
LED Linear Strip Fixture: 4 Foot, Selectable Lumens: 2500/3600/5000lm, Selectable CCT: 3500K/4000K/5000K, 80CRI, 120-347 Volt, 0-10V Dimming, Occupancy Sensor included. Commercial Code: SDS42550LCST-UN3-DIM-OCC, 12NC 911401847087.
Overview
LED Linear Strip Fixture: 4 Foot, Selectable Lumens: 2500/3600/5000lm, Selectable CCT: 3500K/4000K/5000K, 80CRI, 120-347 Volt, 0-10V Dimming, Occupancy Sensor included. Commercial Code: SDS42550LCST-UN3-DIM-OCC, 12NC 911401847087.
Day-Brite/CFI SDS Strip LED Selectable is an economical, lumen and CCT field selectable luminaire options with occupancy sensor ideal for commercial or residential applications.
Also known as: 190096197293, SDS42550LCST-UN3-DIM-OCC
Specifications
| Lumens: | 2500, 5000, 3600, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 2500, 5000, 3600, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |