BIMETALLIC OVERLOAD RELAY 600V 6A IEC

Item #: 270465

Cat #: LRD126

UPC: 389110822727

to view pricing and more.
Documents & Guides
BIMETALLIC OVERLOAD RELAY 600V 6A IEC

Overview

BIMETALLIC OVERLOAD RELAY 600V 6A IEC
Also known as: 389110822727, LRD126

Specifications

Mounting: Direct
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Direct
Standards: California Proposition 65
IP/NEMA Rating: IP20