This product may not be available in all locations.
10
more

INTERFACE PLUG-IN RELAY 10 A 1 CO LOCKABLE TEST BUTTON 24 V DC
Item #: 2705033
Cat #: RXG11BD
UPC: 606480688624
to view pricing and more.
Documents & Guides
INTERFACE PLUG-IN RELAY 10 A 1 CO LOCKABLE TEST BUTTON 24 V DC
Overview
INTERFACE PLUG-IN RELAY 10 A 1 CO LOCKABLE TEST BUTTON 24 V DC
"This Harmony RXG plug-in relay socket has a coil control voltage of 24V DC and has 1 changeover contact SPDT (single pole double throw) with a rating of 10A." "It has large choice of number of contacts for high rated current use." "It also offers lockable test button." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere thanks to its 16mm width." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)."
Also known as: 606480688624, RXG11BD
Specifications
No Specifications Available