SOOW Portable Cord, 2/4, Black, Cut to Length

Item #: 2705102

Cat #: SOOW24BLKUL-CUT

UPC:

to view pricing and more.
Documents & Guides
(4) 2 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.DO.: 1.17". Non UL Listed, 5Cut to Length

Overview

(4) 2 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.DO.: 1.17". Non UL Listed, 5Cut to Length

SOOW cord is a heavy-duty, 600-volt portable power cable designed for superior durability, flexibility, and resistance to oil, water, and sunlight. It is commonly used for industrial equipment, portable tools, and outdoor events, with a temperature range of -40°C to 90°C.

Also known as: SOOW24BLKUL-CUT

Specifications

Jacket: Rubber
Length: 500 ft
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 4
Jacket: Rubber
Material: Copper
Gauge: 2 AWG
Conductors: 4
Length: 500 ft
Color: Black
Volts AC: 600