This product has been discontinued.

UL Fast Acting 5mm Glass Fuse 10A
Item #: 27052
Cat #: GMA-10A
UPC: 051712716727
to view pricing and more.
Documents & Guides
10A 250V 5mm x 20mm Glass, Fast Acting Fuse
Overview
10A 250V 5mm x 20mm Glass, Fast Acting Fuse
Also known as: 051712716727, GMA-10A
Specifications
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Amps: | 10 |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Length: | 20 mm |
| Type: | Glass, Electronic |
| Mounting: | Cartridge |
| Diameter: | 5 mm |
| Amps: | 10 |
| Volts AC: | 250 |