MTRING EZML BRANCH RINGLESS 6 POS 125A 2

Item #: 2705234

Cat #: EZML316125X

UPC: 785901068235

to view pricing and more.
MTRING EZML BRANCH RINGLESS 6 POS 125A 2, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTRING EZML BRANCH RINGLESS 6 POS 125A 2, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. Residential and commercial branches are available in ring or ringless type. This branch unit is ringless and rated 125A. It has 6 five jaw sockets for use. The system voltage is 208Y/120 VAC and has a lever bypass. It includes a 1200 A aluminum/copper busbar. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.

Also known as: 785901068235, EZML316125X

Specifications

No Specifications Available