3
more

Powerwall 3 Integrated Solar Energy Storage System, 120/240V, 11.5kW
Item #: 2705621
Cat #: 1707000-11-Y
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Powerwall 3 Integrated Solar Energy Sotorage System, 120/240 Volt AC, Split Phase, 11.5kW, NEMA 3R, Indoor/Outdoor Rated, 43.500 x 24 x 7.600 Inch, Floor/Wall Mount
Overview
Powerwall 3 Integrated Solar Energy Sotorage System, 120/240 Volt AC, Split Phase, 11.5kW, NEMA 3R, Indoor/Outdoor Rated, 43.500 x 24 x 7.600 Inch, Floor/Wall Mount
Powerwall 3 is an integrated solar and battery system that converts energy from solar panels or Solar Roof to be used by the home, and stores excess energy for future use.Tesla offers an affordable and efficient energy storage option for your home. Powerwall provides you with usable energy that can charge your electric vehicles and keep your home running at all times throughout the day.
Also known as: 1707000-11-Y
Specifications
| Width: | 24 in |
| Volts AC: | 120/240 |
| Height: | 43.500 in |
| Depth: | 7.600 in |
| IP/NEMA Rating: | NEMA 3R |
| Wattage: | 11.5 kW |
| Width: | 24 in |
| Height: | 43.500 in |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC: | 120/240 |
| Depth: | 7.600 in |
| Wattage: | 11.5 kW |