Copper Two-hole Long-barrel Lug

Item #: 270565

Cat #: BBLU-100D1

UPC: 785037216883

to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 1000 MCM, Conductor Diameter: 1.412", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 1000 MCM, Conductor Diameter: 1.412", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037216883, BBLU-100D1

Specifications

Material: Copper
Color: White
Mounting: 2-Hole
Allowable Gauge Range: 1000
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: White
Allowable Gauge Range: 1000