UL489 MCB 3P Z 40A 480/277

Item #: 2705724

Cat #: SU203M-Z40

UPC: 016779933494

Sign In or Register to view pricing and more.

Overview

UL489 MCB 3P Z 40A 480/277
Also known as: 016779933494, SU203M-Z40

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA