Enclosure 288.188.123mm

Item #: 27059

Cat #: Q302013ABI

UPC: 783510145194

to view pricing and more.
Documents & Guides
QLine I, Type 4X, 300x200x123mm, ABS

Overview

QLine I, Type 4X, 300x200x123mm, ABS

The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510145194, Q302013ABI

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Material: ABS
Color: White
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: White
Material: ABS