MOLDED CASE CIRCUIT BREAKER 600V 70A

Item #: 270634

Cat #: HDL26070

UPC: 785901461913

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 70A
Also known as: 785901461913, HDL26070

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 70
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 14 kA