Feed Through Terminal Block, Type: M 4/6

Item #: 270635

Cat #: 1SNA105001R2700

UPC: 662019953441

to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Green. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Green. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019953441, 1SNA105001R2700

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 10 AWG
Color: Green
Mounting: DIN Rail
Amps: 30
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Color: Green
Amps: 30
Gauge: 10 AWG
Mounting: DIN Rail
Family / Style: Entrelec