CABLE ENTRY PROFILE 4 800

Item #: 2706439

Cat #: SCE800

UPC: 783510527785

Sign In or Register to view pricing and more.
CABLE ENTRY PROFILE 4 800

Overview

CABLE ENTRY PROFILE 4 800

This click-in section profile has a pre-mounted gasket to seal the empty space around cables routed between bottom plates, which maintains the enclosure's protection degree.

Also known as: 783510527785, SCE800

Specifications

Color: Black
Material: PVC
Width: 31.500 in
Depth: 0.780 in
Height: 1.190 in
Finish: Smooth Matte
Color: Black
Width: 31.500 in
Height: 1.190 in
Material: PVC
Depth: 0.780 in
Finish: Smooth Matte