Pull Box, NEMA 1, Screw Cover, 12" x 12" x 8", Gray, No KOs

Item #: 270662

Cat #: 12128SCNK

UPC: 761515226001

to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 12" x 12" x 8", No Knockouts, Steel, Gray Powder Coated

Overview

Pull Box, NEMA 1, Screw On, 12" x 12" x 8", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515226001, 12128SCNK

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Mounting: Surface
Color: Gray