Wireway, Type 1, Screw Cover, 12" x 12" x 96", Steel, Gray, No KOs

Item #: 270668

Cat #: 121296GNK

UPC: 761515107508

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, 12 Inch x 12 Inch x 8 Foot, Steel, Gray, No KOs

Overview

Wireway, Type 1, Screw Cover, 12 Inch x 12 Inch x 8 Foot, Steel, Gray, No KOs
Also known as: 761515107508, 121296GNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 96 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 96 in
Width: 12 in
Color: Gray
Material: Steel