REXEL logo

Feed Through Terminal Block, Type: M 4/6

Item #: 270670
Cat #: 10520914
UPC: 662019953786
Sign In or Register to view pricing and more.
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Brown. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Substitutes
Entrelec
Item #: 1164923
CAT #: 1SNK505064R0000
UPC: 804325488105
Sign In or Register to view pricing and more.

Product Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Brown. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019953786, 10520914, mini terminal block

Associated (30)

Frequently Bought Together (24)

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Brown
Gauge: 10
Mounting: DIN Rail
Amps: 30
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 10
Amps: 30
Color: Brown
Mounting: DIN Rail
Family / Style: Entrelec

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)