Selector Switch, 2 Position, Wing Lever, Maintained, 1NO/NC

Item #: 270671

Cat #: CR104PSM21A91

UPC: 783166287897

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Wing Lever, Maintained, 1 Normally Open, 1 Normally Closed Contacts, Cam Code 1

Overview

Selector Switch, 2 Position, Wing Lever, Maintained, 1 Normally Open, 1 Normally Closed Contacts, Cam Code 1
Also known as: 783166287897, CR104PSM21A91

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: 2 Position, Wing Lever, Selector Switch
Volts AC: 600
Amps: 10
Family / Style: CR104
Volts AC: 600
Size: 30 mm
Type: 2 Position, Wing Lever, Selector Switch