Snap-On, End Section, Type: FEDR5

Item #: 270689

Cat #: 1SNA117318R2300

UPC: 662019958729

to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FEDR5. Color: Gray. Thinkness: 1 mm. Used with 1.5 mm Miniature Terminal Block Type: DR 1,5/5, DR 1,5/5.1, DR 1,5/5.H and DR 1,5/5.M.

Overview

Snap-On End Section. Type: FEDR5. Color: Gray. Thinkness: 1 mm. Used with 1.5 mm Miniature Terminal Block Type: DR 1,5/5, DR 1,5/5.1, DR 1,5/5.H and DR 1,5/5.M.
Also known as: 662019958729, 1SNA117318R2300

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec