REXEL logo

DIN Rail, Slotted, Zinc Plated Steel, 35mm x 15mm x 2m

Item #: 270721
Cat #: 010159826
UPC: 662019952628
Sign In or Register to view pricing and more.
DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR5 (TS 35/CF6). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.
Substitutes
Eaton
Item #: 843587
CAT #: XBANS3515P
UPC: 782116925827
Sign In or Register to view pricing and more.

Product Overview

DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR5 (TS 35/CF6). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.
Also known as: 662019952628, 010159826, SH Rail

Frequently Bought Together (73)

Specifications

Length: 2 m
Product Width: 35 mm
Material: Steel
Product Depth: 15 mm
Length: 2 m
Material: Steel
Product Width: 35 mm
Product Depth: 15 mm

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)