
1-1/4" Type 316 Stainless Steel Rigid Hygenic Conduit, 10' Length
Item #: 2707735
Cat #: RSCND316-125H
UPC: 784011924394
to view pricing and more.
Documents & Guides
1-1/4 Inch Type 316 Stainless Steel Rigid Hygenic Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Overview
1-1/4 Inch Type 316 Stainless Steel Rigid Hygenic Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Robroy Stainless and Hygienic Rigid Conduit is designed to provide protection for wiring and cable in electrical systems and withstand harsh corrosive environments. Conduit is available in 304 or 316 and polished to a bright finish allowing for a surface that requires minimal cleaning and meets sanitary requirements. Each 10' length of conduit is threaded at both ends and supplied with one traditional or hygienic coupling.
Also known as: 784011924394, RSCND316-125H
Specifications
| Diameter: | 1 1/4 in |
| Length: | 10 ft |
| Material: | 316 Stainless Steel |
| Diameter: | 1 1/4 in |
| Material: | 316 Stainless Steel |
| Length: | 10 ft |