1" Rigid 316 Stainless Steel 90° Elbow

Item #: 2707746

Cat #: RSREL316-100X90

UPC: 784011903689

to view pricing and more.
Documents & Guides
1 Inch Rigid 316 Stainless Steel 90 Degree Elbow

Overview

1 Inch Rigid 316 Stainless Steel 90 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 784011903689, RSREL316-100X90

Specifications

Diameter: 1 in
Angle: 90°
Material: 316 Stainless Steel
Diameter: 1 in
Material: 316 Stainless Steel
Angle: 90°