5320FL-002-1000

Item #: 270786

Cat #: 5320FL-002-1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLW 5320FL-002-1000

Overview

BLW 5320FL-002-1000
Also known as: 5320FL-002-1000

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Stranding: Solid