Feed Through Terminal Block, Type: M 4/6
Item #:
270792
Cat #:
1SNA105051R2000
UPC:
662019953601
Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Overview
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019953601, 1SNA105051R2000
Specifications
Type: | Terminal Block, Feed Through, Screw Clamp |
Gauge: | 10 |
Mounting: | DIN Rail |
Amps: | 30 |
Family / Style: | Entrelec |
Color: | White |
Type: | Terminal Block, Feed Through, Screw Clamp |
Mounting: | DIN Rail |
Family / Style: | Entrelec |
Gauge: | 10 |
Amps: | 30 |
Color: | White |
Customer Reviews
No reviews for this product
(0)