This product may not be available in all locations.
2
more

POWER RELAY DPST-NO OPEN COVER TYPE SCREW TERMINAL 40A 120V AC 2NO
Item #: 2707931
Cat #: 199AX-9
UPC: 606480275879
to view pricing and more.
Documents & Guides
POWER RELAY DPST-NO OPEN COVER TYPE SCREW TERMINAL 40A 120V AC 2NO
Overview
POWER RELAY DPST-NO OPEN COVER TYPE SCREW TERMINAL 40A 120V AC 2NO
The SE Relays 199 series, open type, heavy duty power relay offers high-capacity switching with high dielectric strength. High-power contacts rated of 40A resistive and 2hp at 120VAC to 600 VAC, input coil voltage 120VAC with DPST-NO silver alloy contact configuration. Riveted construction helps to increase the mechanical life of the relay.
Also known as: 606480275879, 199AX-9
Specifications
No Specifications Available