GE TEY370 CIRCUIT BREAKER THREE POL

Item #: 27082

Cat #: TEY370

UPC: 783164182248

to view pricing and more.
Documents & Guides
GE TEY370 3P-277V/480V 70A

Overview

GE TEY370 3P-277V/480V 70A
Also known as: 783164182248, TEY370

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 70
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 70
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 14 kA