TESYS LRD THERMAL OVERLOAD RELAYS - 30.40 A - CLASS 10A

Item #: 2708393

Cat #: LRD3406

UPC: 389119215773

to view pricing and more.

Overview

TESYS LRD THERMAL OVERLOAD RELAYS - 30.40 A - CLASS 10A

TeSys LRD thermal overload relay, 40A/690V, thermal setting range 30-40A, tripping class 10A, for protection of 3-phase motors 18.5kW@400V. Differential device with phase failure and load unbalance detection. It provides a thermal adjustment dial, a manual-automatic reset selector, a test selector for simulation of a tripping, reset and stop buttons, a flag indicator and 2 auxiliary contacts 1NO+1NC for fault signaling. Settings are protected by a transparent cover lockable by sealing. Connection by EverLink BTR screw terminals , it connects directly to the bottom terminals of 3-pole contactors LC1D40A-D80A. Mounting on DIN rail or screw fixing, separated from the contactor, with use of a terminal block LAD96560 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine).

Also known as: 389119215773, LRD3406

Specifications

No Specifications Available